Beli resin epoksi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)Deskripsi:Ready-to-use epoxy syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
- J-B WELD Tank Fuel Resistance Epoxy Putty (Dempul Epoksi)Deskripsi:TankWeld is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. TankWeld sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. TankWeld cures to a dark grey color, is rated at a tensile strength of 4000 PSI and will withstand temperatures up to 300ºF.CutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.atribut:
- Cured Color: Dark Grey
- Size (g): 57
- Strength (psi): 4000
- Withstand Temperature (°F): 300
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen)Deskripsi:Ready-to-use urethane syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.atribut:
- UNSPSC: 31201601
- Alternate Product Name: Plasticbonder Syringe
- Container Type: Syringe
- Cure Method: Ambient
- Cured Color: Black
- Features: Permanent Bond
- Full Cure Time (minute): 30
- Functional Cure (hour): 1
- Included Components: Resin and Hardener
- Interior/Exterior: Interior/Exterior
- Low Odor: No
- Marine Grade: No
- Materials Bonded: Plastic
- Maximum Application Temperature (°F): 120
- Maximum Performance Temperature (°F): 250
- Maximum Viscosity (cps): 30000
- Minimum Application Temperature (°F): 0
- Mixing Ratio: 1:1
- Non-Sagging: No
- Primary Applications: Plastics
- Resin Type: Urethane
- Series: Plastic Bonder
- Standards: OSHA 29 CFR 1910.1200
- Tensile Strength (psi): 3770
- Total Volume (ml): 25
- VOC Content Weight Percentage (%): Less Than 1
- Water Resistance: Not Water-Resistant
- Working Time (minute): 15
- Dana Paint Cat Epoxy UpoxDeskripsi:Upox adalah cat dua komponen yang dibuat dari bahan epoxy, dengan daya lekat yang sangat baik. Upox dapat diaplikasikan di atas beton, baja, dan kayu, serta memberikan tampilan akhir yang mengkilap.atribut:
- Size (L): 0.9
- Puffin Paint Epoxy Resin Paint (Cat Epoxy)Deskripsi:Resin epoxy berwarna clear/bening yang dapat diaplikasikan pada casting meja, furniture, marble, gantungan kunci, barang-barang kerajinan, Lapisan lantai dan dinding, lapisan bangunan untuk mencegah tidak mudah korosi, casting (cetakan), perhiasan, coating metal, kayu, plastic, resin, logam dll.atribut:
- Color: Clear Bening
- Basic Material: Epoxy Polyamine
- Final Result: Gloss
- PROPAN Multipox Multipurpose Epoxy Enamel (Cat Epoxy)Deskripsi:MULTIPOX MX-99 adalah cat epoxy 2 komponen yang diformulasikan khusus untuk lapisan akhir pada berbagai macam substrat seperti metal, galvanis, kayu. tembok, keramik, plastik, FRP, pagar besi, mesin-mesin, dllatribut:
- Size (L): 1
- Finish: Glossy
- Drying Time: - Surface Dry : 30 minutes - Touch Free : 4 hours - Hard Dry : 10 hours at 30°C
- Puffin Paint Epoxy Floor Paint (Cat Epoxy)Deskripsi:Cat dasar epoxy untuk permukaan lantai beton standard.
- Milan Coating Coating Epoxy Adhesive (Lem Epoksi Dua Komponen)Deskripsi:Produk lem dua komponen yang diformulasikan secara khusus untuk dapat merekatkan segala jenis material seperti kayu, aluminium, karet, formika, kaca, keramik, porselen, besi, dan lain-lain. Dan dapat digunakan untuk pengisi celah atau rongga
- J-B WELD Water Epoxy Putty (Dempul Epoksi)Deskripsi:J-B Weld WaterWeld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks; setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. WaterWeld has a set time of 25 minutes and sets hard in one hour. WaterWeld cures to an off-white color, is rated at a strength of 4370 PSI and will withstand water pressure up to 500 PSI and temperatures up to 250°F.Water ResistantOil ResistantCutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.atribut:
- Cured Color: An Off-White Color
- Size (g): 57
- Strength (psi): 4370
- Withstand Temperature (°F): 250
- Withstand Water Pressure (psi): Up to 500
- J-B WELD Steel Stik Steel Reinforced Epoxy Putty (Dempul Epoksi)Deskripsi:J-B Weld SteelStik is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. SteelStik sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. SteelStik cures to a dark grey color, is rated at a strength of 4000 PSI and will withstand temperatures up to 350°F.Water ResistantOil ResistantSandableDrillableCutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.atribut:
- Cured Color: Dark Grey
- Size (g): 57
- Strength (psi): 4000
- Withstand Temperature (°F): 350
- Hicoates Epokote Epoxy Finish (4:1) Epoxy Flooring (Cat Epoxy)Deskripsi:Epokote adalah cat epoxy yang memiliki lapisan film yang keras, daya rekat yang kuat dan memiliki ketahanan yang bagus terhadap zat kimia. Epokote memiliki warna dekoratif dan anti slip. Sangat sesuai dipakai untuk lantai rumah sakit, laboratorium, pergudangan, pabrik pengolahan makanan, industri, sekolah dan fasilitas untuk anak, kolam renang, area parkir dllatribut:
- Drying Time (hour): Touch Dry = 3 (30°C), Step Dry = 12 (30°C), Recoating = 8 - 10 (30°C)
- Ratio: 4:1
- Series: Epokote Epoxy
- Theoretical Spread (m²/set@4kg): 5
- SUNNEX Single Buffetware Cereal DispenserDeskripsi:Detatchable container for easy cleaning. This cereal dispenser with a simple design is ideal for buffet and self service.atribut:
- Capacity (L): 4
- Container Materials: Detachable Clear PC
- Dimension LxWxH (mm): 185x240x600
- Ideal For: Buffet and Self service.
- Number of Tube: 1
- MR.LUX Epoxy New (Resin + Hardener) (Lem Epoksi Dua Komponen)Deskripsi:EPOXY dapat merekatkan praktis apa saja pada hampir semua benda, seperti: kayu, besi, besi-kayu, besi-kaca, alumunium, tembaga, kayu-plastik, porselen, batu perhiasan-emas dst.Penggunaan :Bersihkan barang yang akan di-lem dari kotoran debu, minyak, karat, dll. Campur RESIN dengan HARDENER diaduk sampai berwarna putih dan campuran lem ini siap digunakan. Lem mengering dalam tiga jam. Hasil transparant dan tidak buram.Cara Penyimpanan :Simpan di tempat yang sejuk dan kering. Jauhkan dari tempat panas, percikan api, dan rokok.
Daftar Harga resin epoksi Terbaru October 2026
| Weicon Epoxy Resin | Rp609.900 |
| J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen) | Rp169.900 |
| J-B WELD Tank Fuel Resistance Epoxy Putty (Dempul Epoksi) | Rp149.900 |
| Non Brand Epoxy Resin Mortar | Rp2.799.900 |
| MR.LUX Epoxy (Resin + Hardener) (Lem Epoksi Dua Komponen) | Rp56.900 |
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen) | Rp249.900 |
| Dana Paint Cat Epoxy Upox | Rp139.900 |
| Puffin Paint Epoxy Resin Paint (Cat Epoxy) | Rp389.900 |
| Weicon Pipe Repair Kit (Kit Reparasi Pipa) | Rp679.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Epoxy%20Structural%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/kwP109491752-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Tank%20Fuel%20Resistance%20Epoxy%20Putty%20(Dempul%20Epoksi)/26P111541078-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/MR_LUX%20Epoxy%20(Resin%20%2B%20Hardener)%20(Lem%20Epoksi%20Dua%20Komponen)/4vP106943175-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/J-B%20WELD%20Urethane%20Structural%20Adhesive%20(Lem%20Struktural%20Dua%20Komponen)/6kP109500236-1.jpg)

/imP108572670-1.jpg)
/3uP107576138-1.jpg)
/fxP108572573-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Milan%20Coating%20Coating%20Epoxy%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/iaP107159658-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Water%20Epoxy%20Putty%20(Dempul%20Epoksi)/2oP111541096-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/J-B%20WELD%20Steel%20Stik%20Steel%20Reinforced%20Epoxy%20Putty%20(Dempul%20Epoksi)/0wP111541032-1.jpg)
/9iP103201342-9.jpg)
%20Epoxy%20Flooring%20(Cat%20Epoxy)/lmP111922778-14.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/MR_LUX%20Epoxy%20New%20(Resin%20%2B%20Hardener)%20(Lem%20Epoksi%20Dua%20Komponen)/ilP108475669-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)